Beli oil cooler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daikin Oil Cooler (Pendingin Oli)Deskripsi:-An oil cooler for cooling the pump drain of a hydraulic unit.
- KITACO Oil Cooler HoseDeskripsi:Repair parts for Kitaco oil cooleratribut:
- Outer Diameter (mm): 12.6
- Inner Diameter (mm): 6.2
- Length (cm): 100
- Suitable For: Kitako Repair Parts
- Titan Autoparts Oil Cooler ElementDeskripsi:Element Oli Cooler 6D14/15/16 4 Layers + Baut
- SUR R Transmission Connector and Repair Accessoriesatribut:
- UNSPSC: 27121701
- For Use With (inch): 5/16 and 3/8 Transmission Oil Cooler Lines; 52HJ26
- Length (ft): 25
- Material: Silicone
- Temperature Range (°F): -65 to 350
- Type: Automotive
- COOL-LINE Forced Air Oil CoolerDeskripsi:AC motor-driven forced-air oil coolers use a fan to cool hydraulic fluid as it passes though the heat exchanger coil or core. They require access to an electrical power source and have a larger capacity than DC and hydraulic motor-driven oil coolers, making them suitable for cooling stationary equipment such as industrial power units, gear boxes, lathes, and other machinery.atribut:
- UNSPSC: 40101702
- Bypass Valve Included: No
- Compatible Hydraulic Fluids: Up to ISO 320
- Fan Guard Material: Steel
- Inlet Port Thread Gender: Female
- Maximum Operating Temperature (°F): 250
- Maximum Pressure (psi): 377
- No. of Fans: 1
- Oil Cooler Finish: Powder Coated
- Oil Cooler Material: Aluminium
- Outlet Port Thread Gender: Female
- Daikin Oil Cooling Unitatribut:
- Cooling Capacity (kW): 2.8/3.2 (50/60Hz)
- Noise (dB): 58
- Oil Pump Discharge Rate (L/minute): 24/28.8 (50/60Hz)
- Outer Dimension (mm): 775x360x440
- YUKEN Piston Pump ARL1 Typeatribut:
- Direction of Rotation: Clockwise
- Control Type: Pressure Compensator Type
- Design Number: 10
- Maximum Operating Pressure (MPa): 7
- Minimum Adjustment Pressure (MPa): 12
- Minimum-Maximum Shaft Speed Range (rpm): 600-1800
- Mounting: Flange Mtg.
- Taisei Kogyo Heat ExchangerDeskripsi:Fixed tube plate type makes cleaning the tube side easy. Ideal for use in locations where there is little oil contamination, but cooling water has a lot of contamination, and the tube side is often cleaned.Compact yet high performance design using manufacturer's Φ9/28 low fin tube.Three types of models can be selected for each size depending on the oil flow rate.atribut:
- Oil Flow Rate: Usually
- Body Diameter (Φmm): 76.3(65A)
- Pipe diameter (Φmm): Cooling Pipe 9 Low Fin Tube
- Maximum Working Pressure (MPa): 1
- Material: (Cooling Pipe) C1220T
- Compatible Fluid: (Shell side) General Hydraulic Oil, (Tube Side) Fresh Water
- Cooling Area (m²): 1.1
- Scramble: (Shell Side) Rc Screw-in Type, (Tube Side) Rc Screw-in Type
- Type: Fixed Tube Plate Type
- COOL-LINE Air-Cooled Oil CoolerDeskripsi:These air-cooled oil coolers pass heated oil through a radiator-like heat exchanger and use ambient air to cool the oil. Ambient temperature affects the cooling capacity of these coolers. They are used in agricultural equipment, construction, sites, and other areas where access to a power source is limited.atribut:
- UNSPSC: 40101702
- Air Flow (fpm): 1000
- Bypass Valve Included: No
- For Fluid Viscosity: Up to ISO VG 320
- Includes: Universal Mounting Bracket
- Inlet Port Thread Gender: Female
- Maximum Operating Temperature (°F): 250
- Maximum Pressure (psi): 250
- Oil Cooler Material: Aluminium
- Outlet Port Thread Gender: Female
- Overall Depth (inch): 2.56
- STANDARD XCHANGE Shell & Tube Heat ExchangersDeskripsi:Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.atribut:
- UNSPSC: 40101802
- Heat Exchanger Type: Straight Tube
- Number of Passes: 4
- Shell Pipe Connection Type: NPT
- Tube Maximum Pressure Rating (psig): 150
- HAKKO Oil Proof Rubber HoseDeskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- NOK O-Ring / Fluent JIS OR Typeatribut:
- Material: Fluoro rubber (Viton FKM)
- Type: OR
- YUKEN Piston Pump AR16 Typeatribut:
- Geometric Displacement (cm³/rev): 15.8
- Direction of Rotation: Clockwise
- Control Type: Pressure Compensator Type
- Design Number: 22
- Minimum Adjustment Flow (cm³/rev): 6
- Minimum-Maximum Shaft Speed Range (rpm): 600-1800
- Operating Pressure Rated (MPa): 16
- Titan Autoparts Oil Cooler CoverDeskripsi:Cover Oli Cooler 14B Dyna/ Dutro
- MSA Hard Hat and HelmetDeskripsi:General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.atribut:
- UNSPSC: 46181701
- ANSI Classification: Type 1, Class E
- Accessory Mounting Options: Side-Slots
- Accessory Slots: Yes
- Application: General Purpose
- CSA Class: E
- CSA Type: 1
- Fits Hat Size: 6-1/2 to 8
- Head Protection Brand: MSA
- Head Protection Graphics: No Graphics
- Head Protection Material: Polyethylene
- Head Protection Style: Full Brim
- Head Protection Suspension Type: Ratchet (4-Point)
- Head Protection Venting: No
- High-Visibility: No
- Number of Suspension Points: 4
- Series: V-Gard
- Standards: ANSI Z89.1-2014; CSA Z94.1-2015
- Suspension Adjustment Type: Ratchet
- Sharp Air Cooler (Pendingin Udara)Deskripsi:Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.atribut:
- Rated Voltage/Frequency (V/Hz): 220-240/50
- Timer (hour): 1-2-3 up to 15
Daftar Harga oil cooler Terbaru March 2026
| SMC Fixed Tube Plate Type Oil Cooler Water-cooled Iron Grain Type HOWF | Rp7.599.900 |
| Daikin Oil Cooler (Pendingin Oli) | Rp4.299.900 |
| HPC Oil Cooler Hydraulic | Rp1.599.900 |
| KITACO Oil Cooler Hose | Rp249.900 |
| Titan Autoparts Oil Cooler Element | Rp649.900 |
| SUR R Transmission Connector and Repair Accessories | Rp2.899.900 |
| COOL-LINE Forced Air Oil Cooler | Rp34.999.900 |
| Daikin Oil Cooling Unit | Rp179.999.900 |
| YUKEN Piston Pump ARL1 Type | Rp8.999.900 |
| Taisei Kogyo Heat Exchanger | Rp10.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102626234-1.jpg)















%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20Hard%20Hat%20and%20Helmet/8fP109367303-1.jpg)
/P102171578-1.jpg)